Overview
Mfr description
45-34-2107 1-1/2" DEEP SOCKET
- FOUR FLAT™ Sides deter rolling
- Wrench-ready FOUR FLAT™ sides
- Stamped Sizes for Better Visibility
- Chrome Finish
- Optimized Geometry to prevent rounding
- 6 Point Socket
- Corrosion Resistant
- Deep Well Depth Socket
- Lifetime Guarantee
Specifications
- Socket Size1-1/2 in
- Socket TypeDeep
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data