Motion
87 01 560 US

KNIPEX
87 01 560 US

Cobra® Adjustable Joint Plier - Serrated Jaw, Plastic coating Grip, 22 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #12329957
MFR #87 01 560 US
Price$181.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
87 01 560 US

Cobra® Adjustable Joint Plier - Serrated Jaw, Plastic coating Grip, 22 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #12329957
MFR #87 01 560 US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$181.90/each

Specifications

Dimensions

  • Height
    1 1/4 in.
  • Length
    21 7/8 in.
  • Overall Length
    22 in.
  • Weight
    6.04
  • Width
    4 1/4 in.

Details

  • Blade Finish
    Polished jaws
  • Color
    Red
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Harmonization Code
    8204.12.0000
  • Insulated Handle
    No
  • Jaw Capacity
    4 3/4 in.
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221000240
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Max Jaw Opening Round Pipe
    4 1/2 in.
  • Maximum Jaw Capacity
    4 3/4 in.
  • Maximum Jaw Opening (Hex)
    4 3/4 in.
  • Number Of Positions
    20
  • Plier Type
    Grey Atramentized
  • UPC_NO
    843221000240

Overview

Mfr description
87 01 560 US COBRA XXL WATER PUMP PLIER
  • Greater gripping capacity and lighter weight than comparable pipe wrenches.
  • Fast push-button adjustment directly on the workpiece, no unintentional slipping of the joint.
  • Fine adjustment for optimum adaptation to different size workpieces and a comfortable gripping position.
  • Self-locking on pipes and nuts: no slipping off the workpiece and low hand force required.
  • Gripping surfaces with special hardened teeth, teeth hardness (approx. 61 HRC): low wear and reliable gripping.
  • Box-joint design: high stability because of double guide.
  • Pinch guard prevents operators' fingers being pinched.
  • 20 adjustment positions.
  • Chrome vanadium electric steel; forged, multi-stage oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought