Motion
241/500 ECAK30/C083W33

SKF
241/500 ECAK30/C083W33

SKF Spherical Roller Bearing - 500 mm ID, 830 mm OD, 325 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #12330157
MFR #241/500 ECAK30/C083W33
Price$146,590.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
241/500 ECAK30/C083W33

SKF Spherical Roller Bearing - 500 mm ID, 830 mm OD, 325 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #12330157
MFR #241/500 ECAK30/C083W33

Mfr description
241/500 ECAK30/C083W33 SPHERICAL ROLLER
  • * Ultra-clean, tough steel and unique heat treatment significantly improve performance and wear resistance, even in applications with high contamination or poor lubrication. * Robust, upgraded bearing design is optimized for very high load carrying capacity and improves bearing service life over standard spherical roller bearings. * Spherical raceway design accommodates misalignment. * Self-guiding rollers minimize friction, allowing machinery to run faster, longer, cooler and quieter.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146,590.54/each

Specifications

Dimensions

  • Bore Diameter  
    500 mm
  • Outside Diameter  
    830 mm
  • Overall Width  
    325 mm
  • Precision Rating
    ABEC 1
  • Weight
    1600.554 lbs

Details

  • Adapter Sleeve
    AOH 241/500
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:30
  • Cage Material
    Brass Cage
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Finish Coating
    None
  • Internal Clearance
    C3
  • Locating
    None
  • Lubricant
    None
  • Lubrication
    None
  • Manufacturer Upc Number
    7316571568584
  • Max Rpm
    380 rpm
  • Maximum Speed
    380 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Hole and groove
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    241
  • UPC_NO
    7316571568584

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)