Motion
241/1180-2CS6K30/C3HGEA8

SKF
241/1180-2CS6K30/C3HGEA8

SKF Spherical Roller Bearing - 1180 mm ID, 1850 mm OD, 670 mm Width, Tapered 1:30 Bore, Sealed, C3
MI ITEM #12330168
MFR #241/1180-2CS6K30/C3HGEA8
Price$713,597.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
241/1180-2CS6K30/C3HGEA8

SKF Spherical Roller Bearing - 1180 mm ID, 1850 mm OD, 670 mm Width, Tapered 1:30 Bore, Sealed, C3
MI ITEM #12330168
MFR #241/1180-2CS6K30/C3HGEA8

Mfr description
241/1180-2CS6K30/C3HGEA8 SPHERICAL
  • * Ultra-clean, tough steel and unique heat treatment significantly improve performance and wear resistance, even in applications with high contamination or poor lubrication. * Robust, upgraded bearing design is optimized for very high load carrying capacity and improves bearing service life over standard spherical roller bearings. * Sealed options available for all sizes, offers excellent contamination protection to extend service life and reduce premature failures; sealing materials include abrasive-resistant, high temperature HNBR and SKF Ecopur. * Sealed version consumes up to 95% less grease compared to open bearings and significantly increases safety and service life in applications with high contamination. * Removeable and replaceable seal design allows for inspection.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$713,597.45/each

Specifications

Dimensions

  • Bore Diameter  
    1180 mm
  • Fillet Radius
    12 mm
  • Outside Diameter  
    1850 mm
  • Overall Width  
    670 mm
  • Precision Rating
    ABEC 1
  • Weight
    15652.802 lbs

Details

  • Adapter Sleeve
    AOH 241/1180
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:30
  • Cage Material
    Brass Cage
  • Cage Type
    Machined metal
  • Closure Type
    Sealed
  • Finish Coating
    None
  • Internal Clearance
    C3
  • Locating
    None
  • Lubricant
    GEA8
  • Lubrication
    Grease
  • Manufacturer Upc Number
    7316580026341
  • Max Rpm
    20 rpm
  • Maximum Speed
    20 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Hole and groove
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    241
  • UPC_NO
    7316580026341

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)