Motion
241/950 ECAK30/C3HV042

SKF
241/950 ECAK30/C3HV042

SKF Spherical Roller Bearing - 950 mm ID, 1500 mm OD, 545 mm Width, Tapered 1:30 Bore, C3H
MI ITEM #12330184
MFR #241/950 ECAK30/C3HV042
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
241/950 ECAK30/C3HV042

SKF Spherical Roller Bearing - 950 mm ID, 1500 mm OD, 545 mm Width, Tapered 1:30 Bore, C3H
MI ITEM #12330184
MFR #241/950 ECAK30/C3HV042

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
241/950 ECAK30/C3HV042 SPHERICAL ROLLER
  • * Ultra-clean, tough steel and unique heat treatment significantly improve performance and wear resistance, even in applications with high contamination or poor lubrication. * Robust, upgraded bearing design is optimized for very high load carrying capacity and improves bearing service life over standard spherical roller bearings. * Spherical raceway design accommodates misalignment. * Self-guiding rollers minimize friction, allowing machinery to run faster, longer, cooler and quieter.

Specifications

  • Bore Type
    Tapered 1:30
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined metal
  • Adapter Sleeve
    AOH 241/950
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubricant
    None
  • Number Of Rows
    2
  • Cage Material
    Brass Cage
  • Bearing Material
    Bearing steel
  • Precision Rating
    ABEC 1
  • Finish Coating
    None
  • Series
    241
  • Manufacturer Upc Number
    7316580027256
  • UPC_NO
    7316580027256
  • Weight
    8487.567 lbs
  • Relubricatable
    Hole and groove
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text