Motion
CXL050542A-50
1500 rpm, 1 ph, 110 V/220 V, 56C Frame, TEFC Enclosure
MI ITEM #12331331
MFR #CXL050542A-50
Your Price$1,887.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1500 rpm, 1 ph, 110 V/220 V, 56C Frame, TEFC Enclosure
MI ITEM #12331331
MFR #CXL050542A-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,887.84/each(List $2,171.02)

Overview

Mfr description
CXL050542A-50 .5HP,1425RPM,1PH,50HZ,56C,

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1500 rpm
  • Motor Supply Voltage
    110 V/220 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought