Motion
CXL141522T
3600 rpm, 1 ph, 115 V/208 V/230 V, 143TC Frame, TEFC Enclosure
Mi Item #12331336
MFR #CXL141522T
Price$2,710.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 1 ph, 115 V/208 V/230 V, 143TC Frame, TEFC Enclosure
Mi Item #12331336
MFR #CXL141522T

Mfr description
CXL141522T 1.5HP,3450RPM,1PH,60HZ,143TC,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,710.93/each

Specifications

Dimensions

  • Frame Size
    143TC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V/208 V/230 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)