Motion
PVS-0B-8N1-K-E5737B

NACHI HYDRAULIC
PVS-0B-8N1-K-E5737B

Hydraulic Piston Pump - PVS
Mi Item #12331412
MFR #PVS-0B-8N1-K-E5737B
Price$1,949.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
PVS-0B-8N1-K-E5737B

Hydraulic Piston Pump - PVS
Mi Item #12331412
MFR #PVS-0B-8N1-K-E5737B

Mfr description
PVS-0B-8N1-K-E5737B PISTON PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,949.81/each

Specifications

Details

  • Control Type
    Pressure Compensated
  • Controller Type
    Pressure Compensator
  • Displacement Type
    Variable with Pressure Compensation
  • Drain Port Location
    Top
  • Input Shaft Type
    Straight Key Shaft
  • Maximum Operating Pressure
    1015 psi, 70 bar
  • Mounting Type
    Flange Mount
  • Peak Pressure
    3625 psi
  • Pressure Compensator Range
    290 to 1015 psi, 20 to 70 bar
  • Pump Application
    Industrial
  • Series
    PVS
  • Shaft Type
    Straight Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)