Motion
PVS-0B-8N3-K-E5737B

NACHI HYDRAULIC
PVS-0B-8N3-K-E5737B

Hydraulic Piston Pump - PVS, Clockwise Input Rotation
MI ITEM #12331420
MFR #PVS-0B-8N3-K-E5737B
Your Price$1,242.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
PVS-0B-8N3-K-E5737B

Hydraulic Piston Pump - PVS, Clockwise Input Rotation
MI ITEM #12331420
MFR #PVS-0B-8N3-K-E5737B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,242.73/each(List $1,856.63)

Overview

Mfr description
PVS-0B-8N3-K-E5737B PISTON PUMP

Specifications

  • Series
    PVS
  • Input Rotation
    Clockwise
  • Control Type
    Pressure Compensator
  • Mounting Type
    Flange
  • Peak Pressure
    3625 psi
  • Shaft Type
    Keyed Shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought