Specifications
Details
- Control TypePressure Compensation
- Controller TypePressure Compensator
- Displacement8 cc/rev, 0.488 in³/r
- Displacement TypeVariable with Pressure Compensation
- Drain Port LocationTop
- Input Shaft TypeSpline Shaft
- Max Volume StopNo
- Maximum Operating Pressure3045 psi, 210 bar
- Mounting TypeFlange Mount
- Peak Pressure3625 psi
- Pressure Compensator Range435 to 3045 psi, 30 to 210 bar
- Pump ApplicationIndustrial
- SeriesPVS
- Shaft TypeSpline Shaft
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)