Specifications
Details
- Connection GenderFemale
- Control TypePressure Compensation Type (Remote Control Mode)
- Controller TypeRemote Pressure Compensator
- Displacement8 cc/rev, 0.488 in³/r
- Displacement TypeVariable
- Drain Port LocationTop
- Maximum Case Pressure14.5 psi, 1 bar
- Maximum Operating Pressure500 psi, 34.5 bar
- Mounting TypeFlange Mount
- Peak Pressure3625 psi
- Port TypeBSPT
- Pressure Compensator Range286 to 500 psi, 19.70 to 34.50 bar
- Pump ApplicationIndustrial
- SeriesPVS