Overview
Mfr description
PVS-1A-16N3-12 PISTON PUMP
Specifications
- SeriesPVS
- Displacement16 cm³/r
- Input RotationClockwise
- Port LocationSide port
- Control TypePressure Compensator
- Mounting TypeFoot
- Peak Pressure3625 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data