Overview
Mfr description
PVS-1B-16N0-12 PISTON PUMP
Specifications
- SeriesPVS
- Displacement16 cm³/r
- Input RotationClockwise
- Port LocationSide port
- Control TypePressure Compensator
- Mounting TypeFlange
- Peak Pressure3625 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data