Specifications
Details
- Connection GenderFemale
- Control TypePressure Compensation Type (Remote Control Mode)
- Controller TypeRemote Pressure Compensator
- Displacement16 cc/rev, 0.976 in³/r
- Displacement TypeVariable with Pressure Compensation
- Drain Port LocationTop
- Maximum Case Pressure14.5 psi, 1 bar
- Maximum Operating Pressure3000 psi, 210 bar
- Mounting TypeFlange Mount
- Peak Pressure3625 psi
- Port TypeBSPT
- Pressure Compensator Range429 to 3000 psi, 29.60 to 206.80 bar
- SeriesPVS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)