Motion
PVS-1B-22N2Q0-E13

NACHI HYDRAULIC
PVS-1B-22N2Q0-E13

Hydraulic Piston Pump - PVS, 1.343 in³/r, 22 cc/rev Displacement
Mi Item #12331734
MFR #PVS-1B-22N2Q0-E13
Price$3,692.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
PVS-1B-22N2Q0-E13

Hydraulic Piston Pump - PVS, 1.343 in³/r, 22 cc/rev Displacement
Mi Item #12331734
MFR #PVS-1B-22N2Q0-E13

Mfr description
PVS-1B-22N2Q0-E13 PISTON PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,692.81/each

Specifications

Details

  • Control Type
    2-Flow Rate Control, 2-Pressure
  • Displacement
    22 cc/rev, 1.343 in³/r
  • Displacement Type
    Variable
  • Drain Port Location
    Top
  • Maximum Case Pressure
    14.5 psi, 1 bar
  • Maximum Operating Pressure
    2000 psi, 140 bar
  • Mounting Type
    Flange Mount
  • Peak Pressure
    3625 psi
  • Port Type
    SAE Piping
  • Pressure Compensator Range
    429 to 2000 psi, 29.60 to 137.90 bar
  • Series
    PVS
  • Trade Name/Number
    PVS-1B-22N2Q0-E13
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)