Specifications
Details
- ApplicationIndustrial
- Control TypePressure Compensation Type
- Controller TypePressure Compensator
- Displacement35 cc/rev, 2.136 in³/r
- Displacement TypeVariable with Pressure Compensation
- Drain Port LocationTop
- Maximum Case Pressure14.5 psi, 1 bar
- Maximum Operating Pressure500 psi, 34.5 bar
- Mounting TypeFlange Mount
- Peak Pressure3625 psi
- Port TypeSAE Piping
- Pressure Compensator Range286 to 500 psi, 19.70 to 34.50 bar
- Pump ApplicationIndustrial
- SeriesPVS
- Trade Name/NumberPVS-2B-35N0-E13
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)