Specifications
Details
- Control TypePressure Compensation
- Controller TypePressure Compensator
- Displacement35 cc/rev, 2.136 in³/r
- Displacement TypeVariable with Pressure Compensation
- Drain Port LocationTop
- Input Shaft TypeStraight Key Shaft
- Maximum Operating Pressure507 psi, 35 bar
- Mounting TypeFlange Mount
- Peak Pressure3625 psi
- Pressure Compensator Range290 to 507 psi, 20 to 34.96 bar
- Pump ApplicationIndustrial
- SeriesPVS
- Shaft TypeStraight Key
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)