Motion
PVS-2B-35N1-E13

NACHI HYDRAULIC
PVS-2B-35N1-E13

Hydraulic Piston Pump - PVS, 35 cm³/r Displacement, Clockwise Input Rotation
Mi Item #12332076
MFR #PVS-2B-35N1-E13
Price$2,866.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
PVS-2B-35N1-E13

Hydraulic Piston Pump - PVS, 35 cm³/r Displacement, Clockwise Input Rotation
Mi Item #12332076
MFR #PVS-2B-35N1-E13

Mfr description
PVS-2B-35N1-E13 PISTON PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,866.76/each

Specifications

Details

  • Control Type
    Pressure Compensator
  • Displacement
    35 cm³/r
  • Input Rotation
    Right Hand
  • Mounting Type
    Flange
  • Peak Pressure
    3625 psi
  • Port Location
    Side Port
  • Series
    PVS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)