Specifications
Details
- ApplicationIndustrial
- Connection GenderFemale
- Control TypePressure Compensation Type
- Controller TypePressure Compensator
- Displacement35 cc/rev, 2.136 in³/r
- Displacement TypeVariable with Pressure Compensation
- Drain Port LocationTop
- Fluid CompHydraulic Fluid
- Maximum Case Pressure14.5 psi, 1 bar
- Maximum Operating Pressure3000 psi, 210 bar
- Mounting TypeFlange Mount
- Peak Pressure3625 psi
- Port TypeBSPT
- Pressure Compensator Range429 to 3000 psi, 29.58 to 206.84 bar
- Pump ApplicationIndustrial
- SeriesPVS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)