Specifications
Details
- Connection GenderFemale
- Control TypeRemote Pressure Compensated
- Controller TypeRemote Pressure Compensator
- Displacement35 cc/rev, 2.136 in³/r
- Displacement TypeVariable
- Drain Port LocationTop
- Maximum Case Pressure14.5 psi, 1 bar
- Maximum Operating Pressure1000 psi, 68.9 bar
- Mounting TypeFlange Mount
- Peak Pressure3625 psi
- Port TypeSAE Piping
- Pressure Compensator Range286 to 1000 psi, 19.70 to 68.90 bar
- SeriesPVS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)