Specifications
Details
- Control TypePressure Compensation Type (Remote Control Mode)
- Controller TypeRemote Pressure Compensator
- Displacement35 cc/rev, 2.136 in³/r
- Displacement TypeVariable
- Drain Port LocationTop
- Maximum Case Pressure14.5 psi, 1 bar
- Maximum Operating Pressure2000 psi, 140 bar
- Mounting TypeFlange Mount
- Peak Pressure3625 psi
- Pressure Compensator Range429 to 2000 psi, 29.60 to 137.90 bar
- SeriesPVS
- Trade Name/NumberPVS-2B-35P2-E13
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)