Motion
PVS-2B-45N1Q1-12

NACHI HYDRAULIC
PVS-2B-45N1Q1-12

Hydraulic Piston Pump - PVS, 2.746 in³/r, 45 cc/rev Displacement
MI ITEM #12332448
MFR #PVS-2B-45N1Q1-12
Price$7,368.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
PVS-2B-45N1Q1-12

Hydraulic Piston Pump - PVS, 2.746 in³/r, 45 cc/rev Displacement
MI ITEM #12332448
MFR #PVS-2B-45N1Q1-12

Mfr description
PVS-2B-45N1Q1-12 PISTON PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,368.58/each

Specifications

Details

  • Control Type
    2-Flow Rate Control, 2-Pressure
  • Displacement
    45 cc/rev, 2.746 in³/r
  • Displacement Type
    Variable
  • Drain Port Location
    Top
  • Maximum Case Pressure
    14.5 psi, 1 bar
  • Maximum Operating Pressure
    1000 psi, 68.9 bar
  • Mounting Type
    Flange Mount
  • Peak Pressure
    3625 psi
  • Port Type
    BSPT
  • Pressure Compensator Range
    286 to 1000 psi, 19.70 to 68.90 bar
  • Pump Application
    Industrial
  • Series
    PVS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)