Motion
PVS-2B-45N3-K-E5737B

NACHI HYDRAULIC
PVS-2B-45N3-K-E5737B

Hydraulic Piston Pump - PVS, Clockwise Input Rotation
Mi Item #12332465
MFR #PVS-2B-45N3-K-E5737B
Price$3,221.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
PVS-2B-45N3-K-E5737B

Hydraulic Piston Pump - PVS, Clockwise Input Rotation
Mi Item #12332465
MFR #PVS-2B-45N3-K-E5737B

Mfr description
PVS-2B-45N3-K-E5737B PISTON PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,221.27/each

Specifications

Details

  • Control Type
    Pressure Compensator
  • Input Rotation
    Right Hand
  • Mounting Type
    Flange
  • Peak Pressure
    3625 psi
  • Series
    PVS
  • Shaft Type
    Keyed Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)