Specifications
Details
- Control Type2-Flow Rate Control, 2-Pressure
- Controller TypeFlow Rate Control
- Displacement45 cc/rev, 2.746 in³/r
- Displacement TypeVariable
- Drain Port LocationTop
- Maximum Case Pressure14.5 psi, 1 bar
- Maximum Operating Pressure3000 psi, 210 bar
- Mounting TypeFlange Mount
- Peak Pressure3625 psi
- Port TypeSAE Piping
- Pressure Compensator Range429 to 3000 psi, 29.60 to 206.80 bar
- SeriesPVS