Motion
PVS-2B-45N3-S3-E5737B

NACHI HYDRAULIC
PVS-2B-45N3-S3-E5737B

Hydraulic Piston Pump - PVS, 2.750 in³/r, 45 cc/rev Displacement
Mi Item #12332475
MFR #PVS-2B-45N3-S3-E5737B
Price$3,681.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
PVS-2B-45N3-S3-E5737B

Hydraulic Piston Pump - PVS, 2.750 in³/r, 45 cc/rev Displacement
Mi Item #12332475
MFR #PVS-2B-45N3-S3-E5737B

Mfr description
PVS-2B-45N3-S3-E5737B PISTON PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,681.45/each

Specifications

Details

  • Control Type
    Pressure Compensation
  • Controller Type
    Flow Rate Control
  • Displacement
    45 cc/rev, 2.750 in³/r
  • Displacement Type
    Variable with Pressure Compensation
  • Drain Port Location
    Top
  • Input Shaft Type
    Spline Shaft
  • Maximum Operating Pressure
    3045 psi, 210 bar
  • Mounting Type
    Flange Mount
  • Peak Pressure
    3625 psi
  • Pressure Compensator Range
    435 to 3045 psi, 30 to 210 bar
  • Series
    PVS
  • Shaft Type
    Spline Shaft
  • Trade Name/Number
    PVS-2B-45N3-S3-E5737B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)