Motion
PVS-2B-45P2-Z-12

NACHI HYDRAULIC
PVS-2B-45P2-Z-12

Hydraulic Piston Pump - PVS, 2.746 in³/r, 45 cc/rev Displacement
MI ITEM #12332488
MFR #PVS-2B-45P2-Z-12
Price$5,474.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
PVS-2B-45P2-Z-12

Hydraulic Piston Pump - PVS, 2.746 in³/r, 45 cc/rev Displacement
MI ITEM #12332488
MFR #PVS-2B-45P2-Z-12

Mfr description
PVS-2B-45P2-Z-12 PISTON PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,474.45/each

Specifications

Details

  • Connection Gender
    Female
  • Control Type
    Pressure Compensation Type (Remote Control Mode)
  • Controller Type
    Remote Pressure Compensator
  • Displacement
    45 cc/rev, 2.746 in³/r
  • Displacement Type
    Variable
  • Drain Port Location
    Top
  • Maximum Case Pressure
    14.5 psi, 1 bar
  • Maximum Operating Pressure
    2000 psi, 140 bar
  • Mounting Type
    Flange Mount
  • Peak Pressure
    3625 psi
  • Port Location
    Axial
  • Port Type
    BSPT
  • Pressure Compensator Range
    429 to 2000 psi, 29.60 to 137.90 bar
  • Pump Application
    Industrial
  • Series
    PVS
  • Trade Name/Number
    PVS-2B-45P2-Z-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)