Motion
UPV-1A-16N0-2.2A-4-30U

NACHI HYDRAULIC
UPV-1A-16N0-2.2A-4-30U

Hydraulic Piston Pump - UPV, 0.976 in³/r, 16 cc/rev Displacement
Mi Item #12333321
MFR #UPV-1A-16N0-2.2A-4-30U
Price$5,772.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
UPV-1A-16N0-2.2A-4-30U

Hydraulic Piston Pump - UPV, 0.976 in³/r, 16 cc/rev Displacement
Mi Item #12333321
MFR #UPV-1A-16N0-2.2A-4-30U

Mfr description
UPV-1A-16N0-2.2A-4-30U PISTON PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,772.15/each

Specifications

Details

  • Control Type
    Pressure Compensation Type
  • Controller Type
    Pressure Compensator
  • Displacement
    16 cc/rev, 0.976 in³/r
  • Displacement Type
    Variable with Pressure Compensation
  • Drain Port Location
    Top
  • Maximum Operating Pressure
    500 psi, 34.5 bar
  • Mounting Type
    Foot Mount
  • Port Type
    BSPT
  • Pressure Compensator Range
    286 to 500 psi, 19.70 to 34.50 bar
  • Pump Application
    Industrial
  • Series
    UPV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)