Specifications
Details
- Control Type2-Flow Rate Control, 2-Pressure
- Controller TypeFlow Rate Control
- Displacement70 cc/rev, 4.270 in³/r
- Displacement TypeVariable
- Drain Port LocationTop
- Maximum Case Pressure14.5 psi, 1 bar
- Maximum Operating Pressure3000 psi, 210 bar
- Mounting TypeFoot Mount
- Pressure Compensator Range291 to 3000 psi, 20.10 to 206.80 bar
- SeriesPZS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)