Specifications
Details
- ApplicationIndustrial
- Control TypePressure Compensated
- Controller TypePressure Compensator
- Displacement70 cc/rev, 4.270 in³/r
- Displacement TypeVariable with Pressure Compensation
- Drain Port LocationTop
- Maximum Case Pressure14.5 psi, 1 bar
- Maximum Operating Pressure1000 psi, 68.9 bar
- Mounting TypeFlange Mount
- Pressure Compensator Range291 to 1000 psi, 20.10 to 68.90 bar
- Pump ApplicationIndustrial
- SeriesPZS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)