Motion
PZS-3B-70N4Q4-E10

NACHI HYDRAULIC
PZS-3B-70N4Q4-E10

Hydraulic Piston Pump - PZS, 4.270 in³/r, 70 cc/rev Displacement
Mi Item #12333447
MFR #PZS-3B-70N4Q4-E10
Price$8,231.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
PZS-3B-70N4Q4-E10

Hydraulic Piston Pump - PZS, 4.270 in³/r, 70 cc/rev Displacement
Mi Item #12333447
MFR #PZS-3B-70N4Q4-E10

Mfr description
PZS-3B-70N4Q4-E10 PISTON PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,231.00/each

Specifications

Details

  • Application
    Industrial
  • Control Type
    2-Flow Rate Control, 2-Pressure
  • Controller Type
    Pressure And Flow Compensator
  • Displacement
    70 cc/rev, 4.270 in³/r
  • Displacement Type
    Variable
  • Drain Port Location
    Top
  • Maximum Case Pressure
    14.5 psi, 1 bar
  • Maximum Operating Pressure
    4085 psi, 281.6 bar
  • Mounting Type
    Flange Mount
  • Pressure Compensator Range
    291 to 4085 psi, 20.10 to 281.60 bar
  • Pump Application
    Industrial
  • Series
    PZS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)