Specifications
Details
- Control TypePressure Compensation Type
- Controller TypePressure Compensator
- Displacement100 cc/rev, 6.102 in³/r
- Displacement TypeVariable with Pressure Compensation
- Drain Port LocationTop
- Input Shaft TypeThru Shaft
- Maximum Case Pressure14.5 psi, 1 bar
- Maximum Operating Pressure1000 psi, 68.9 bar
- Mounting TypeFoot Mount
- Pressure Compensator Range291 to 1000 psi, 20.10 to 68.90 bar
- SeriesPZS
- Shaft TypeThru Shaft
- Trade Name/NumberPZS-4A-100N1-E4481A
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)