Motion
PZS-4B-100N3Q3-10

NACHI HYDRAULIC
PZS-4B-100N3Q3-10

Hydraulic Piston Pump - PZS, 6.102 in³/r, 100 cc/rev Displacement
Mi Item #12333527
MFR #PZS-4B-100N3Q3-10
Price$12,016.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
PZS-4B-100N3Q3-10

Hydraulic Piston Pump - PZS, 6.102 in³/r, 100 cc/rev Displacement
Mi Item #12333527
MFR #PZS-4B-100N3Q3-10

Mfr description
PZS-4B-100N3Q3-10 PISTON PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,016.98/each

Specifications

Details

  • Application
    Industrial
  • Control Type
    2-Flow Rate Control, 2-Pressure
  • Controller Type
    Pressure And Flow Compensator
  • Displacement
    100 cc/rev, 6.102 in³/r
  • Displacement Type
    Variable
  • Drain Port Location
    Top
  • Maximum Case Pressure
    14.5 psi, 1 bar
  • Maximum Operating Pressure
    3000 psi, 210 bar
  • Mounting Type
    Flange Mount
  • Pressure Compensator Range
    291 to 3000 psi, 20.10 to 206.80 bar
  • Pump Application
    Industrial
  • Series
    PZS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)