Specifications
Details
- ApplicationIndustrial
- Control Type2-Flow Rate Control, 2-Pressure
- Controller TypeDual Pressure Compensator
- Displacement130 cc/rev, 7.933 in³/r
- Displacement TypeVariable
- Drain Port LocationTop
- Maximum Case Pressure14.5 psi, 1 bar
- Maximum Operating Pressure4085 psi, 281.6 bar
- Mounting TypeFoot Mount
- Pressure Compensator Range291 to 4085 psi, 20.10 to 281.60 bar
- SeriesPZS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)