Specifications
Details
- ApplicationIndustrial
- Control TypePressure Compensation Type
- Controller TypePressure Compensator
- Displacement130 cc/rev, 7.933 in³/r
- Displacement TypeVariable with Pressure Compensation
- Drain Port LocationTop
- Maximum Case Pressure14.5 psi, 1 bar
- Maximum Operating Pressure3642 psi, 251.1 bar
- Mounting TypeFlange Mount
- Pressure Compensator Range291 to 3000 psi, 20.10 to 206.80 bar
- Pump ApplicationIndustrial
- SeriesPZS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)