Specifications
Details
- Connection GenderFemale
- Control TypePressure Compensated
- Controller TypePressure Compensator
- Displacement130 cc/rev, 7.933 in³/r
- Displacement TypeVariable with Pressure Compensation
- Drain Port LocationTop
- Max Volume StopNo
- Maximum Case Pressure14.5 psi, 1 bar
- Maximum Operating Pressure3642 psi, 251.1 bar
- Mounting TypeFlange Mount
- Pressure Compensator Range291 to 4085 psi, 20.10 to 281.60 bar
- SeriesPZS
- Trade Name/NumberPZS-5B-130N4-10
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)