Motion
PZS-6A-220N1-10

NACHI HYDRAULIC
PZS-6A-220N1-10

Hydraulic Piston Pump -
MI ITEM #12333663
MFR #PZS-6A-220N1-10
Price$20,680.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
PZS-6A-220N1-10

Hydraulic Piston Pump -
MI ITEM #12333663
MFR #PZS-6A-220N1-10

Mfr description
PZS-6A-220N1-10 PISTON PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,680.89/each

Specifications

Details

  • Control Type
    Pressure Compensated
  • Controller Type
    Pressure Compensator
  • Displacement
    220 cc/rev, 13.425 in³/r
  • Displacement Type
    Variable with Pressure Compensation
  • Drain Port Location
    Top
  • Maximum Case Pressure
    14.5 psi, 1 bar
  • Mounting Type
    Foot Mount
  • Pressure Compensator Range
    291 to 1000 psi, 20.10 to 68.90 bar
  • Series
    PZS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)