Specifications
Details
- ApplicationIp Pump Combination, General Purpose
- Control TypePressure Compensation Type
- Controller TypePressure Compensator
- Displacement180 cc/rev, 10.984 in³/r
- Displacement TypeVariable with Pressure Compensation
- Drain Port LocationTop
- Maximum Case Pressure14.5 psi, 1 bar
- Maximum Operating Pressure4085 psi, 281.6 bar
- Mounting TypeFlange Mount
- Pressure Compensator Range291 to 4085 psi, 20.10 to 281.60 bar
- SeriesPZS
- Trade Name/NumberPZS-6B-180N4-E10
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)