Specifications
Details
- Control TypePressure Compensated
- Controller TypePressure Compensator
- Displacement220 cc/rev, 13.425 in³/r
- Displacement TypeVariable with Pressure Compensation
- Drain Port LocationTop
- Maximum Case Pressure14.5 psi, 1 bar
- Maximum Operating Pressure3642 psi, 251.1 bar
- Mounting TypeFlange Mount
- Pressure Compensator Range291 to 1000 psi, 20.10 to 68.90 bar
- SeriesPZS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)