Motion
PZS-6B-220N4-10

NACHI HYDRAULIC
PZS-6B-220N4-10

Hydraulic Piston Pump - PZS, 13.425 in³/r, 220 cc/rev Displacement
Mi Item #12333715
MFR #PZS-6B-220N4-10
Price$19,311.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
PZS-6B-220N4-10

Hydraulic Piston Pump - PZS, 13.425 in³/r, 220 cc/rev Displacement
Mi Item #12333715
MFR #PZS-6B-220N4-10

Mfr description
PZS-6B-220N4-10 PISTON PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,311.71/each

Specifications

Details

  • Application
    Industrial
  • Control Type
    Pressure Compensation Type
  • Controller Type
    Pressure Compensator
  • Displacement
    220 cc/rev, 13.425 in³/r
  • Displacement Type
    Variable with Pressure Compensation
  • Drain Port Location
    Top
  • Maximum Case Pressure
    14.5 psi, 1 bar
  • Maximum Operating Pressure
    3642 psi, 251.1 bar
  • Mounting Type
    Flange Mount
  • Pressure Compensator Range
    291 to 4085 psi, 20.10 to 281.60 bar
  • Pump Application
    Industrial
  • Series
    PZS
  • Trade Name/Number
    PZS-6B-220N4-10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)