Motion
UPP-0A-8N3-2-4CGM-E11

NACHI HYDRAULIC
UPP-0A-8N3-2-4CGM-E11

Hydraulic Piston Pump - UPP, 0.488 in³/r, 8 cc/rev Displacement
Mi Item #12333749
MFR #UPP-0A-8N3-2-4CGM-E11
Price$3,396.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
UPP-0A-8N3-2-4CGM-E11

Hydraulic Piston Pump - UPP, 0.488 in³/r, 8 cc/rev Displacement
Mi Item #12333749
MFR #UPP-0A-8N3-2-4CGM-E11

Mfr description
UPP-0A-8N3-2-4CGM-E11 PISTON PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,396.25/each

Specifications

Details

  • Control Type
    Variable Control Mechanism N
  • Displacement
    8 cc/rev, 0.488 in³/r
  • Displacement Type
    Variable
  • Drain Port Location
    Top
  • Maximum Flow Rate
    1.40-3.80 gpm
  • Maximum Operating Pressure
    3045 psi, 210 bar
  • Pressure Compensator Range
    435 to 3045 psi, 30 to 210 bar
  • Series
    UPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)