Motion
UPP-1A-16N1-7.5-4CGM-E11

NACHI HYDRAULIC
UPP-1A-16N1-7.5-4CGM-E11

Hydraulic Piston Pump - UPP, 0.976 in³/r, 16 cc/rev Displacement
Mi Item #12333762
MFR #UPP-1A-16N1-7.5-4CGM-E11
Price$4,391.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
UPP-1A-16N1-7.5-4CGM-E11

Hydraulic Piston Pump - UPP, 0.976 in³/r, 16 cc/rev Displacement
Mi Item #12333762
MFR #UPP-1A-16N1-7.5-4CGM-E11

Mfr description
UPP-1A-16N1-7.5-4CGM-E11 PISTON PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,391.61/each

Specifications

Details

  • Control Type
    Variable Control Mechanism: N
  • Displacement
    16 cc/rev, 0.976 in³/r
  • Displacement Type
    Variable
  • Drain Port Location
    Top
  • Maximum Flow Rate
    2.30-7.80 gpm
  • Maximum Operating Pressure
    1015 psi, 70 bar
  • Pressure Compensator Range
    290 to 1015 psi, 20 to 70 bar
  • Series
    UPP
  • Trade Name/Number
    UPP-1A-16N1-7.5-4CGM-E11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)