Motion
UPP-1A-22N1-3-4CGM-E11

NACHI HYDRAULIC
UPP-1A-22N1-3-4CGM-E11

Hydraulic Piston Pump - UPP, 22 cm³/r Displacement, Clockwise Input Rotation
MI ITEM #12333780
MFR #UPP-1A-22N1-3-4CGM-E11
Your Price$3,326.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
UPP-1A-22N1-3-4CGM-E11

Hydraulic Piston Pump - UPP, 22 cm³/r Displacement, Clockwise Input Rotation
MI ITEM #12333780
MFR #UPP-1A-22N1-3-4CGM-E11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,326.37/each(List $3,991.65)

Overview

Mfr description
UPP-1A-22N1-3-4CGM-E11 PISTON PUMP

Specifications

  • Series
    UPP
  • Displacement
    22 cm³/r
  • Input Rotation
    Clockwise
  • Port Location
    Side port
  • Control Type
    Pressure Compensator
  • Maximum Flow Rate
    3.25-10.50 gpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text