Motion
UPP-1A-22N3-10-4CGM-E11

NACHI HYDRAULIC
UPP-1A-22N3-10-4CGM-E11

Hydraulic Piston Pump - UPP, 1.340 in³/r, 22 cc/rev Displacement
Mi Item #12333788
MFR #UPP-1A-22N3-10-4CGM-E11
Price$4,552.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
UPP-1A-22N3-10-4CGM-E11

Hydraulic Piston Pump - UPP, 1.340 in³/r, 22 cc/rev Displacement
Mi Item #12333788
MFR #UPP-1A-22N3-10-4CGM-E11

Mfr description
UPP-1A-22N3-10-4CGM-E11 PISTON PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,552.96/each

Specifications

Details

  • Control Type
    Variable Control Mechanism: N
  • Displacement
    22 cc/rev, 1.340 in³/r
  • Displacement Type
    Variable
  • Drain Port Location
    Top
  • Maximum Flow Rate
    3.25-10.50 gpm
  • Maximum Operating Pressure
    3045 psi, 210 bar
  • Pressure Compensator Range
    435 to 3045 psi, 30 to 210 bar
  • Pump Application
    Industrial
  • Series
    UPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)