Motion
UPP-2A-35N1-10-4CGM-E11

NACHI HYDRAULIC
UPP-2A-35N1-10-4CGM-E11

Hydraulic Piston Pump - UPP, 2.136 in³/r, 35 cc/rev Displacement
Mi Item #12333795
MFR #UPP-2A-35N1-10-4CGM-E11
Price$6,103.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
UPP-2A-35N1-10-4CGM-E11

Hydraulic Piston Pump - UPP, 2.136 in³/r, 35 cc/rev Displacement
Mi Item #12333795
MFR #UPP-2A-35N1-10-4CGM-E11

Mfr description
UPP-2A-35N1-10-4CGM-E11 PISTON PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,103.93/each

Specifications

Details

  • Control Type
    Variable Control Mechanism: N
  • Displacement
    35 cc/rev, 2.136 in³/r
  • Displacement Type
    Variable
  • Drain Port Location
    Top
  • Maximum Flow Rate
    3.75-16.60 gpm
  • Maximum Operating Pressure
    1015 psi, 70 bar
  • Mounting Type
    Close Coupled
  • Pressure Compensator Range
    290 to 1015 psi, 20 to 70 bar
  • Series
    UPP
  • Trade Name/Number
    UPP-2A-35N1-10-4CGM-E11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)