Motion
PZH-1B-16R5-10

NACHI HYDRAULIC
PZH-1B-16R5-10

Hydraulic Piston Pump - PZH, 0.976 in³/r, 16 cc/rev Displacement, Right Hand Input Rotation
Mi Item #12333938
MFR #PZH-1B-16R5-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
PZH-1B-16R5-10

Hydraulic Piston Pump - PZH, 0.976 in³/r, 16 cc/rev Displacement, Right Hand Input Rotation
Mi Item #12333938
MFR #PZH-1B-16R5-10

Mfr description
PZH-1B-16R5-10 PISTON PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    High Pressure Applications
  • Control Type
    Load Sensing
  • Controller Type
    Load Sensing
  • Displacement
    16 cc/rev, 0.976 in³/r
  • Displacement Type
    Variable with Load Sensing
  • Drain Port Location
    Top
  • Input Rotation
    Right Hand
  • Maximum Operating Pressure
    5075 psi, 350 bar
  • Mounting Type
    Flange Mount
  • Peak Pressure
    5800 psi
  • Pump Application
    High Pressure System
  • Series
    PZH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)