Specifications
Details
- ApplicationHigh Pressure Applications
- Control TypePressure Compensator Type
- Controller TypePressure Compensator
- Displacement45 cc/rev, 2.746 in³/r
- Displacement TypeVariable with Pressure Compensation
- Drain Port LocationTop
- Maximum Operating Pressure5075 psi, 350 bar
- Mounting TypeFlange Mount
- Peak Pressure5800 psi
- Pressure Compensator Range5075 psi, 350 bar
- Pump ApplicationHigh Pressure System
- SeriesPZH
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)