Motion
123AL01815A
Hydraulic Piston Pump - 131.1 cc/rev Displacement
MI ITEM #12334378
MFR #123AL01815A
List Price$9,151.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Piston Pump - 131.1 cc/rev Displacement
MI ITEM #12334378
MFR #123AL01815A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,151.61/each for your price

Overview

Mfr description
123AL01815A PVM131ER13GS02AAA0700000
  • 50% less noise
  • Outstanding performance
  • Pro-FX ready

Specifications

  • Displacement
    131.1 cc/rev
  • Peak Pressure
    350 bar
  • Shaft Rotation
    Right
  • Application
    Mining Machinery, Injection Molding Machines, Metal Forming Machines, Oil and Gas Equipment, Conveyor Lines, Primary Metals, Metal Cutting Equipment
  • Bearing Life At Rated Pressure
    8000 hours
  • Cold Start Temperature Limit
    104 °C
  • Controller Type
    Pressure Compensator
  • End Cover Material
    Ductile Iron
  • Fluid Cleanliness
    ISO 18/13
  • Fluid Comp
    SAE J183 FEB80
  • Housing Material
    Cast Iron
  • Maximum Case Pressure
    350 bar
  • Maximum Input Speed
    2000 rpm
  • Noise Level
    64 decibel
  • Trade Name/Number
    PVM Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text