Motion
PVM018ER07CS01AAC28110001A0A

VICKERS BY DANFOSS
PVM018ER07CS01AAC28110001A0A

Hydraulic Piston Pump - PVM, 18 cc/rev Displacement, Right Hand Input Rotation
Mi Item #12334463
MFR #PVM018ER07CS01AAC28110001A0A
Price$3,785.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM018ER07CS01AAC28110001A0A

Hydraulic Piston Pump - PVM, 18 cc/rev Displacement, Right Hand Input Rotation
Mi Item #12334463
MFR #PVM018ER07CS01AAC28110001A0A

Mfr description
123AL02121A PVM018ER07CS01AAC28110001A0A
  • 50% less noise
  • Outstanding performance
  • Pro-FX ready
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,785.91/each

Specifications

Details

  • Application
    Mining Machinery, Injection Molding Machines, Metal Forming Machines, Oil and Gas Equipment, Conveyor Lines, Primary Metals, Metal Cutting Equipment
  • Bearing Life At Rated Pressure
    8000 hours
  • Cold Start Temperature Limit
    104 °C
  • Control Type
    Pressure and Flow Compensated
  • Controller Type
    Pressure And Flow Compensator With Plugged Orifice
  • Displacement
    18 cc/rev
  • Displacement Type
    Variable
  • End Cover Material
    Ductile Iron
  • Flow Compensator Range
    145 to 174 psi, 10 to 12 bar
  • Fluid Cleanliness
    ISO 18/13
  • Fluid Comp
    SAE J183 FEB80
  • Housing Material
    Cast Iron
  • Input Rotation
    Right Hand
  • Input Shaft Type
    SAE B 13T Spline Shaft
  • Max Volume Stop
    Yes
  • Maximum Case Pressure
    350 bar
  • Maximum Input Speed
    2800 rpm
  • Maximum Operating Pressure
    4061 psi, 280 bar
  • Mounting Type
    SAE B 2 Bolt Flange
  • Noise Level
    64 decibel
  • Peak Pressure
    350 bar
  • Port Location
    Side
  • Port Type
    SAE Straight Thread
  • Pressure Compensator Range
    4002 to 4118 psi, 276 to 284 bar
  • Pump Application
    Industrial
  • Series
    PVM
  • Shaft Rotation
    Right
  • Shaft Type
    SAE B 13T Spline
  • Trade Name/Number
    PVM Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)