Motion
PVQ10-A2R-SS1S-20-CGD-30

VICKERS BY DANFOSS
PVQ10-A2R-SS1S-20-CGD-30

Hydraulic Piston Pump - 10.5 cc/rev Displacement
MI ITEM #12334557
MFR #PVQ10-A2R-SS1S-20-CGD-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVQ10-A2R-SS1S-20-CGD-30

Hydraulic Piston Pump - 10.5 cc/rev Displacement
MI ITEM #12334557
MFR #PVQ10-A2R-SS1S-20-CGD-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
412AL00039A PVQ10-A2R-SS1S-20-CGD-30
  • Reduced operating noise
  • Longer life
  • Lower operating pressure

Specifications

  • Displacement
    10.5 cc/rev
  • Peak Pressure
    210 bar
  • Shaft Rotation
    Right
  • Application
    Mining Machinery, Injection Molding Machines, Metal Forming Machines, Oil and Gas Equipment, Conveyor Lines, Primary Metals, Metal Cutting Equipment
  • Bearing Life At Rated Pressure
    8000 hours
  • Cold Start Temperature Limit
    50 °C
  • Controller Type
    Pressure Compensator
  • End Cover Material
    Cast Iron
  • Fluid Cleanliness
    ISO 18/13
  • Fluid Comp
    SAE J183 FEB80
  • Housing Material
    Cast Iron
  • Maximum Case Pressure
    0.35 bar
  • Maximum Input Speed
    1800 rpm
  • Noise Level
    71 decibel
  • Trade Name/Number
    PVQ Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought