Motion
PVB10-RSY-31-C-11-IN154

VICKERS BY DANFOSS
PVB10-RSY-31-C-11-IN154

Hydraulic Piston Pump - 21.1 cc/rev Displacement
Mi Item #12334561
MFR #PVB10-RSY-31-C-11-IN154
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVB10-RSY-31-C-11-IN154

Hydraulic Piston Pump - 21.1 cc/rev Displacement
Mi Item #12334561
MFR #PVB10-RSY-31-C-11-IN154

Mfr description
430487-IN154 PVB10-RSY-31-C-11-IN154
  • Multiple control options
  • Variable displacement
  • Compact Design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Construction, Agriculture, Truck and Bus, Oil and Gas, and other mobile applications
  • Displacement
    21.1 cc/rev
  • Fluid Comp
    None
  • Maximum Case Pressure
    210 bar
  • Maximum Input Speed
    1800 rpm
  • Noise Level
    51 decibel
  • Shaft Rotation
    Right
  • Trade Name/Number
    PVB Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)